Check Availability
  • Jobber Length Drill Bits
  • MICRO 100 

    1/4" Solid Carbide Jobber Drill Bit, 3-1/4" Overall Length, Uncoated Drill Bit Finish

  • Item # 16T554
  • Mfr. Model # DR-250-2
1/4" Solid Carbide Jobber Drill Bit,  3-1/4" Overall Length,  Uncoated Drill Bit Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16T554
Mfr. Model # DR-250-2
UNSPSC #27112801
Shipping Weight 0.07 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 1/4"
Decimal Equivalent 0.2500
Drill Bit Point Angle 118 Degrees
Drill Bit Material Solid Carbide
Drill Bit Finish Uncoated
Overall Length 3-1/4"
Grade C2 Micro Grain
Shank Dia. 1/4"
Flute Length 2"
Depth:Dia. Ratio 8xD
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In