Check Availability
  • MICRO 100 

    1/4" Shank Dia. 30° Angle Double End Carbide Boring Bar Engraver

  • Item # 16R995
  • Mfr. Model # RTC-250-2
1/4" Shank Dia. 30° Angle Double End Carbide Boring Bar Engraver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16R995
Mfr. Model # RTC-250-2
UNSPSC #23153303
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Boring Bar Engraver
End Double
Material Carbide
Shape Conical Point
Tip Dia. .004"
Shank Dia. 1/4"
Angle 30 Degrees
Length of Cut 1/2"
Split Length 2-1/2"
Cutting Direction Right Hand
Finish Uncoated
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms