Check Availability
  • MICRO 100 

    1-1/2" UnCoated Right Hand Miniature Boring Tool, .030" Bore Dia., .100" Bore Depth

  • Item # 15T745
  • Mfr. Model # MBB-030100
1-1/2" UnCoated Right Hand Miniature Boring Tool, .030" Bore Dia., .100" Bore Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Uncoated solid carbide tools have a lockdown flat that locates tools on center. Tools are designed with a right-hand cutting direction. This 6-pc. set comes packed in a sturdy fitted wooden case.
Show More Close
 

Technical Specifications

Item # 15T745
Mfr. Model # MBB-030100
UNSPSC #23171619
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Miniature Boring Tool
Material C2 Micrograin Carbide
Overall Length 1-1/2"
Bore Dia. .030"
Bore Depth .100"
Shank Dia. 1/8"
Finish UnCoated
Cutting Direction Right Hand
Application Boring
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In