Check Availability
  • MICRO 100 

    1-1/2" UnCoated Right Hand Radius Boring Tool, .100" Bore Dia., .400" Bore Depth, .025" Angle

  • Item # 15R801
  • Mfr. Model # BB-100400
1-1/2" UnCoated Right Hand Radius Boring Tool, .100" Bore Dia., .400" Bore Depth, .025" Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15R801
Mfr. Model # BB-100400
UNSPSC #23171619
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Radius Boring Tool
Material C2 Micrograin Carbide
Overall Length 1-1/2"
Bore Dia. .100"
Bore Depth .400"
Shank Dia. 1/8"
Angle .025"
Radius .003-.005"
Finish UnCoated
Cutting Direction Right Hand
Application Boring
* This product's country of origin is subject to change

Compliance and Restrictions