Check Availability
  • MICRO 100 

    1-1/2" UnCoated Right Hand Radius Boring Tool, .080" Bore Dia., .200" Bore Depth, .020" Angle

  • Item # 15R768
  • Mfr. Model # BB-080200
1-1/2" UnCoated Right Hand Radius Boring Tool, .080" Bore Dia., .200" Bore Depth, .020" Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15R768
Mfr. Model # BB-080200
UNSPSC #23171619
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Radius Boring Tool
Material C2 Micrograin Carbide
Overall Length 1-1/2"
Bore Dia. .080"
Bore Depth .200"
Shank Dia. 1/8"
Angle .020"
Radius .003-.005"
Finish UnCoated
Cutting Direction Right Hand
Application Boring
* This product's country of origin is subject to change

Compliance and Restrictions