Check Availability
  • MICRO 100 

    1-1/2" UnCoated Right Hand Radius Boring Tool, .050" Bore Dia., .150" Bore Depth, .013" Angle

  • Item # 15R729
  • Mfr. Model # BB-050150
1-1/2" UnCoated Right Hand Radius Boring Tool, .050" Bore Dia., .150" Bore Depth, .013" Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough C2 Micrograin Carbide material features excellent rupture strength for superior machining versatility. This shock-resistant material won't chip or break under normal machining conditions and is ideal for use in interrupted cutting. It also allows for higher speed and feed rates in cutting aluminum, copper, stainless steel, high temp. alloys, thermoplastics, and composites used in the aircraft industry. This TiN-coated tool has additional resistance to wear and heat.
Show More Close
 

Technical Specifications

Item # 15R729
Mfr. Model # BB-050150
UNSPSC #23171619
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Radius Boring Tool
Material C2 Micrograin Carbide
Overall Length 1-1/2"
Bore Dia. .050"
Bore Depth .150"
Shank Dia. 1/8"
Angle .013"
Radius .003-.005"
Finish UnCoated
Cutting Direction Right Hand
Application Boring
* This product's country of origin is subject to change

Compliance and Restrictions