Check Availability
  • MICRO 100 

    1-1/2" TiN Coated Right Hand Radius Boring Tool, .100" Bore Dia., .150" Bore Depth, .025" Angle

  • Item # 15R789
  • Mfr. Model # BB-100150G
1-1/2" TiN Coated Right Hand Radius Boring Tool, .100" Bore Dia., .150" Bore Depth, .025" Angle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15R789
Mfr. Model # BB-100150G
UNSPSC #23171619
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Radius Boring Tool
Material C2 Micrograin Carbide
Overall Length 1-1/2"
Bore Dia. .100"
Bore Depth .150"
Shank Dia. 1/8"
Angle .025"
Radius .003-.005"
Finish TiN Coated
Cutting Direction Right Hand
Application Boring
* This product's country of origin is subject to change

Compliance and Restrictions