Check Availability
  • MICRO 100 

    1-1/2"L Internal Threading Tool Threading Tool, Uncoated, 1/8" Shank Dia., 0.600" Max. Depth

  • Item # 16T087
  • Mfr. Model # IT-100600
1-1/2"L Internal Threading Tool Threading Tool, Uncoated, 1/8" Shank Dia., 0.600" Max. Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16T087
Mfr. Model # IT-100600
UNSPSC #23153309
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Threading Tool
Style Internal Threading Tool
Material C2 Micrograin Carbide
Overall Length 1-1/2"
Shank Dia. 1/8"
Hole Dia. .100"
Max. Depth 0.600"
Finish Uncoated
Cutting Direction Right Hand
Projection .025"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In