Check Availability
  • MICHIGAN BRUSH 

    Tan Threaded Wood Handle, Length 60"

  • Item # 39AR56
  • Mfr. Model # HND-25160
Tan Threaded Wood Handle, Length 60"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39AR56
Mfr. Model # HND-25160
UNSPSC #47131609
Shipping Weight 0.126 lbs
Country of Origin USA *
Floor Tool Type Broom Handle
Broom Connection Type Acme Thread
Broom Handle Length 60"
Broom Handle Material Wood
Broom Handle Tip Material Wood
Broom Handle Color Tan
Color Coding System No
For Use With Female Acme Thread
Item Handle
Color Tan
* This product's country of origin is subject to change

Compliance and Restrictions