Check Availability
  • MICHIGAN BRUSH 

    Floor Broom, 16" Sweep Face

  • Item # 39AR66
  • Mfr. Model # MIB-11016
Floor Broom, 16" Sweep Face
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39AR66
Mfr. Model # MIB-11016
UNSPSC #47131604
Shipping Weight 1.35 lbs
Country of Origin USA *
Sweep Face 16"
Trim Length 3"
Bristle Color Black
Color Coding System No
Chemical Resistant Yes
Acid Resistant No
Item Floor Broom
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms