Check Availability
  • MICHIGAN BRUSH 

    7-3/4"L Stainless Steel Short Handle Scratch Brush, 1 EA

  • Item # 39AR81
  • Mfr. Model # MIB-SR56620SS
7-3/4"L Stainless Steel Short Handle Scratch Brush, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39AR81
Mfr. Model # MIB-SR56620SS
UNSPSC #31211904
Shipping Weight 0.04 lbs
Country of Origin USA *
Cleaning Brush Style Short Handle
Item Scratch Brush
Bristle Material Stainless Steel
Brush Length 1-1/2"
Brush Width 5/8"
Handle Material Wood
Trim Length 7/16"
Color Coding System No
Overall Length 7-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions