Check Availability
  • MICHIGAN BRUSH 

    5/8" Flat Sash Horse Hair Paint Brush, Firm, for All Paint & Coatings, 1 EA

  • Item # 39AR78
  • Mfr. Model # MIB-FB42310
5/8" Flat Sash Horse Hair Paint Brush, Firm, for All Paint & Coatings, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Flo-Thru® angle sash brush is designed for use with sealers, urethanes, and glues in automotive and industrial applications.
The Michigan Brush Mfg. Co., Inc., horsehair paint brush is made with a seasoned hardwood handle.
Show More Close
 

Technical Specifications

Item # 39AR78
Mfr. Model # MIB-FB42310
UNSPSC #31211904
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type All Paint & Coatings
Brush Size 5/8"
Basic Bristle Material Natural
Bristle Material Horse Hair
Basic Handle Material Wood
Bristle Stiffness Firm
Paint Base Type Oil
Brush Thickness 5/8"
Bristle Length 2"
Handle Material Hardwood
* This product's country of origin is subject to change

Compliance and Restrictions