Check Availability
  • MICHIGAN BRUSH 

    4" Flat Sash Synthetic Bristle Paint Brush, Soft, for All Paint & Coatings, 1 EA

  • Item # 39AR71
  • Mfr. Model # MIB-90046
4" Flat Sash Synthetic Bristle Paint Brush, Soft, for All Paint & Coatings, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Utility paint brush from Michigan Brush Mfg. Co., Inc., has natural white bristles for good results with oil-based paints.
The brush is constructed with a seasoned hardwood handle for long service.
Show More Close
 

Technical Specifications

Item # 39AR71
Mfr. Model # MIB-90046
UNSPSC #31211904
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type All Paint & Coatings
Brush Size 4"
Basic Bristle Material Natural
Bristle Material Synthetic Bristle
Basic Handle Material Wood
Bristle Stiffness Soft
Paint Base Type Oil
Brush Thickness 11/16"
Bristle Length 2"
Handle Material Wood
* This product's country of origin is subject to change

Compliance and Restrictions