Check Availability
  • MICHIGAN BRUSH 

    3" Flat Sash Nylon Paint Brush, Soft, for Oil Based, 1 EA

  • Item # 39AR77
  • Mfr. Model # MIB-950-3
3" Flat Sash Nylon Paint Brush, Soft, for Oil Based, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39AR77
Mfr. Model # MIB-950-3
UNSPSC #31211904
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type Oil Based
Brush Size 3"
Basic Bristle Material Synthetic
Bristle Material Nylon
Basic Handle Material Wood
Bristle Stiffness Soft
Paint Base Type Water
Brush Thickness 11/16"
Bristle Length 2-1/4"
Handle Material Wood
* This product's country of origin is subject to change

Welcome Sign In