Check Availability
  • MICHIGAN BRUSH 

    2" Flat Sash Polyester/Nylon Paint Brush, Soft, for Latex Based, 1 EA

  • Item # 39AR69
  • Mfr. Model # MIB-90020
2" Flat Sash Polyester/Nylon Paint Brush, Soft, for Latex Based, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Professional-style handcrafted flat brush from Michigan Brush Mfg. Co., Inc., has a seasoned hardwood handle and premium-quality polyester-nylon blend bristles for multiple project types.
The paint brush's synthetic bristles hold their shape and stiffness with latex paint.
Show More Close
 

Technical Specifications

Item # 39AR69
Mfr. Model # MIB-90020
UNSPSC #31211904
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type Latex Based
Brush Size 2"
Basic Bristle Material Synthetic
Bristle Material Polyester/Nylon
Basic Handle Material Wood
Bristle Stiffness Soft
Paint Base Type Water
Brush Thickness 9/16"
Bristle Length 2-3/4"
Handle Material Wood
* This product's country of origin is subject to change

Compliance and Restrictions