Check Availability
  • MICHIGAN BRUSH 

    15"L Tampico Short Handle Toilet Brush, Natural

  • Item # 39AT26
  • Mfr. Model # MIB-53100
15"L Tampico Short Handle Toilet Brush, Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39AT26
Mfr. Model # MIB-53100
UNSPSC #47131605
Shipping Weight 0.32 lbs
Country of Origin USA *
Cleaning Brush Style Short Handle
Item Toilet Brush
Overall Length 15"
Brush Length 5"
Bristle Color Yellow
Handle Color Natural
Handle Length 10"
Handle Material Wood
Bristle Material Tampico
Chemical Resistant Yes
Color Coding System No
* This product's country of origin is subject to change

Compliance and Restrictions