Check Availability
  • MICHIGAN BRUSH 

    1/2" Flat Sash Nylon Paint Brush, Soft, for All Paint & Coatings, 1 EA

  • Item # 39AR68
  • Mfr. Model # MIB-57223
1/2" Flat Sash Nylon Paint Brush, Soft, for All Paint & Coatings, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39AR68
Mfr. Model # MIB-57223
UNSPSC #31211904
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type All Paint & Coatings
Brush Size 1/2"
Basic Bristle Material Synthetic
Bristle Material Nylon
Basic Handle Material Wood
Bristle Stiffness Soft
Paint Base Type Water
Brush Thickness 1/2"
Bristle Length 1"
Handle Material Hardwood
* This product's country of origin is subject to change

Welcome Sign In