Check Availability
  • MI-T-M 

    Medium Duty (2000 to 2799 psi) Electric Wall Mount Pressure Washer, Cold Water Type, 3.9 gpm, 2000 p

  • Item # 460J90
  • Mfr. Model # GC-2004-0MEW1
Medium Duty (2000 to 2799 psi) Electric Wall Mount Pressure Washer, Cold Water Type, 3.9 gpm, 2000 p
Qty
  • Web Price
    $3,414.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 460J90
Mfr. Model # GC-2004-0MEW1
UNSPSC #47121805
Shipping Weight 230.0 lbs
Country of Origin USA *
Item Pressure Washer
Pressure Washer Duty Rating Medium Duty (2000 to 2799 psi)
Operating Pressure 2000 psi
Power Type Electric
Pressure Washer Water Type Cold
Pressure Washer Style Wall Mount
Flow Rate Range 3-3.9 gpm
Pressure Washer Flow Rate 3.9 gpm
Detergent Injection System Yes
HP 6.0
Volts/Phase 230/1
Pump Type Crankshaft
Pump Drive Direct
Piston Material Ceramic
Usable Hours per Week 20+
Amps AC 24.1
Plug Type 6-30P
Hose Dimensions 3/8" x 50 ft.
Water Input Temp. 165 Degrees F
Water Output Temp. 165 Degrees F
Includes 50 ft. Hose, Trigger Gun, Dual Lance, Quick-Connect Nozzle
Standards CSA
Warranty 1 yr.
Length 31"
Width 17-1/4"
Height 20-1/2"
Net Weight 175 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms