Check Availability
  • MEZIERE 

    Steel Weld Flange Adapter

  • Item # 21C974
  • Mfr. Model # WPX819
Steel Weld Flange Adapter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21C974
Mfr. Model # WPX819
UNSPSC #40151726
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Weld Flange Adapter
For Pump Number WPX755 (Steel)
Material Steel
Max. Operating Temp. 300 Degrees F
Max. Pressure (PSI) 125
Fits Pump 21C955
Gasket Not Included
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.