Check Availability
  • METRO 

    Taupe Side Mount Bracket, 4-1/2" Height, 21-1/2" Width

  • Item # 6EJH2
  • Mfr. Model # SXR205
Taupe Side Mount Bracket, 4-1/2" Height, 21-1/2" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6EJH2
Mfr. Model # SXR205
UNSPSC #42192404
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Side Mount Bracket
Width 21-1/2"
Height 4-1/2"
Color Taupe
For Use With 6EJH3, 6EJH4, 6EJH5
* This product's country of origin is subject to change

Compliance and Restrictions