Check Availability
  • METRO 

    Taupe Sharps Container Holder, 9-1/4" Height, 8" Width

  • Item # 6EJH4
  • Mfr. Model # SXRSHRPS
Taupe Sharps Container Holder, 9-1/4" Height, 8" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6EJH4
Mfr. Model # SXRSHRPS
UNSPSC #42192404
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Sharps Container Holder
Width 8"
Height 9-1/4"
Length 3"
Color Taupe
For Use With 5 Quart Sharps Container
Includes Hook and Loop
* This product's country of origin is subject to change

Compliance and Restrictions