Check Availability
  • METRO 

    Stainless Steel ESD Gowning Bench, Overall Height 18", Overall Width 48", Overall Depth 16"

  • Item # 3LDK3
  • Mfr. Model # GB1648S
Stainless Steel ESD Gowning Bench, Overall Height 18", Overall Width 48", Overall Depth 16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Free-standing ESD bench is essential for any new or existing gowning rooms. Features nonconductive ESD material. This heavy-duty solid top bench provides a comfortable sturdy base and comfortable gowning area. Top is made from 14-ga. Type 304 stainless steel and has stainless steel footplates that allow bench to be free-standing or floor mount.
Show More Close
 

Technical Specifications

Item # 3LDK3
Mfr. Model # GB1648S
UNSPSC #46181512
Shipping Weight 52.0 lbs
Country of Origin USA *
Item ESD Gowning Bench
Features Non-Conductive ESD
Material Stainless Steel
Gauge 14
Color Silver
Overall Height 18"
Overall Width 48"
Overall Depth 16"
* This product's country of origin is subject to change

Compliance and Restrictions