Check Availability
  • METRO 

    Sharps Cntainer,1-1/4gal,Mailbx Lid,PK20

  • Item # 6NXJ6
  • Mfr. Model # FL252
Sharps Cntainer,1-1/4gal,Mailbx Lid,PK20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NXJ6
Mfr. Model # FL252
UNSPSC #42172014
Shipping Weight 21.5 lbs
Country of Origin Mexico *
Item Sharps Container
Capacity 1-1/4 gal.
Color Red
Lid Type Mailbox
Material Plastic
Height 11-7/8"
Length 13"
Width 4-3/4"
Includes (20) Replacement Containers
For Use With For use with with FL251
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms