Check Availability
  • METRO 

    Polymer/Stainless Steel Side Ledge, Taupe/Silver, 2 PK

  • Item # 5JNT2
  • Mfr. Model # MQLS18-2S
Polymer/Stainless Steel Side Ledge, Taupe/Silver, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JNT2
Mfr. Model # MQLS18-2S
UNSPSC #56111906
Catalog Page 1249
Shipping Weight 1.49 lbs
Country of Origin Mexico *
Shelving Accessory Sub-Category Accessory
Item Side Ledge
Overall Width 18"
Overall Height 2"
Material Polymer/Stainless Steel
Color Taupe/Silver
Finish - Shelving and Racks Stainless Steel
For Use With MetroMax Q Shelving
Includes (2) MetroMax Q Side Ledges
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close