Check Availability
  • METRO 

    O2 Tank Holder, 19-1/4" Height, 9-3/8" Width

  • Item # 6NXJ7
  • Mfr. Model # FL234
O2 Tank Holder, 19-1/4" Height, 9-3/8" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NXJ7
Mfr. Model # FL234
UNSPSC #30161801
Shipping Weight 5.0 lbs
Country of Origin Mexico *
Item O2 Tank Holder
Width 9-3/8"
Height 19-1/4"
Length 5-21/32"
For Use With For use with all Metro Flexline Carts including #16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26 , 27 & 26
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In