Check Availability
  • METRO 

    Mobile Open Plastic Shelving, 36"W x 24"D x 67-5/16"H, 900 lb. Load Cap., 4

  • Item # 3TJ71
  • Mfr. Model # 3TJ71
Mobile Open Plastic Shelving, 36"W x 24"D x 67-5/16"H, 900 lb. Load Cap., 4
Qty
  • Web Price
    $822.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features Microban® antimicrobial protection to help keep surfaces cleaner.
Show More Close
 

Technical Specifications

Item # 3TJ71
Mfr. Model # 3TJ71
UNSPSC #31162701
Catalog Page 1156
Shipping Weight 75.0 lbs
Country of Origin Mexico *
Item - Shelving Plastic Shelving
Shelving Type Mobile
Shelving Style Open
Shelving Strength Rating Commercial
Overall Width 36"
Overall Depth 24"
Overall Height 67-5/16"
Shelving Frame Material Stainless Steel
Shelving Material Antimicrobial Polymer
No. of Shelves 4
Shelf Capacity 800 lb.
Assembled/Unassembled Unassembled
Finish - Shelving and Racks Stainless Steel
Shelf Style Ventilated
Number of Drawers 0
Caster Configuration (2) Swivel, (2) Swivel with Brakes
Caster Dia. 5"
Caster Material Polyurethane
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms