Check Availability
  • METRO 

    Mobile Open Plastic Shelving, 60"W x 24"D x 67-5/16"H, 900 lb. Load Cap., 4 Shelves, Blue/Taupe

  • Item # 20W683
  • Mfr. Model # Q566BG3
Mobile Open Plastic Shelving, 60"W x 24"D x 67-5/16"H, 900 lb. Load Cap., 4 Shelves, Blue/Taupe
Qty
  • Web Price
    $1,047.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features Microban® antimicrobial protection to help keep surfaces cleaner.
Show More Close
 

Technical Specifications

Item # 20W683
Mfr. Model # Q566BG3
UNSPSC #24101501
Catalog Page 1156
Shipping Weight 120.8 lbs
Country of Origin Mexico *
Item - Shelving Plastic Shelving
Shelving Type Mobile
Shelving Style Open
Shelving Strength Rating Commercial
Overall Width 60"
Overall Depth 24"
Overall Height 67-5/16"
Shelving Frame Material Steel
Shelving Material Antimicrobial Polymer
No. of Shelves 4
Shelf Capacity 225 lb.
Color Blue/Taupe
Shelf Adjustments 1"
Finish - Shelving and Racks Unfinished
Standards NSF
Includes Open Grid Shelves With Removable Polymer Mats and Stem Casters
Shelf Style Ventilated
Caster Configuration (2) Swivel, (2) Swivel with Brakes
Caster Dia. 5"
Caster Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms