Check Availability
  • METRO 

    Extended Handle,14 in L x 1 in W x 1in H

  • Item # 49K068
  • Mfr. Model # EH14NS
Extended Handle,14 in L x 1 in W x 1in H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49K068
Mfr. Model # EH14NS
UNSPSC #31162801
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Extended Handle
Overall Length 14"
Overall Width 1"
Overall Height 1"
Finish Stainless Steel
Material Type 304 Stainless Steel
For Use With Super Erecta Units
Includes Split Sleeves
* This product's country of origin is subject to change

Compliance and Restrictions