Check Availability
  • METRO 

    Extended Handle,30 in L x 1 in W x 1in H

  • Item # 49K066
  • Mfr. Model # EH30NC
Extended Handle,30 in L x 1 in W x 1in H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49K066
Mfr. Model # EH30NC
UNSPSC #31162801
Shipping Weight 2.5 lbs
Country of Origin Mexico *
Item Extended Handle
Overall Length 30"
Overall Width 1"
Overall Height 1"
Finish Chrome
Material Chrome
For Use With Super Erecta Units
Includes Split Sleeves
* This product's country of origin is subject to change

Compliance and Restrictions