Check Availability
  • METRO 

    Easy Grip Handle, 24 in L x 1in W x 1in H

  • Item # 49K076
  • Mfr. Model # MERGH24S
Easy Grip Handle, 24 in L x 1in W x 1in H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49K076
Mfr. Model # MERGH24S
UNSPSC #31162801
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Easy Grip Handle
Overall Length 24"
Overall Width 1"
Overall Height 1"
Finish Stainless Steel
Material Type 304 Stainless Steel
For Use With MetroMax I and Metromax Q Units
Includes Tri-Lobal Adapters
* This product's country of origin is subject to change

Compliance and Restrictions