Check Availability
  • METRO 

    Dark Taupe Cabinet Lower Shelf, 1/4" Height, 16-3/4" Width

  • Item # 24X122
  • Mfr. Model # SXRFULSHLF
Dark Taupe Cabinet Lower Shelf, 1/4" Height, 16-3/4" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24X122
Mfr. Model # SXRFULSHLF
UNSPSC #30161801
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Cabinet Lower Shelf
Width 16-3/4"
Height 1/4"
Length 4-3/4"
Material Epoxy-Coated Steel
Color Dark Taupe
For Use With Mfr. No. SXROH
Standards ISO 9001-9002
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close