Check Availability
  • METRO 

    Antimicrobial Polymer Catheter Storage Cabinet, 41"W x 25"D x 72"H, Standard Doors, Taupe

  • Item # 6EJK3
  • Mfr. Model # SXRD72SCATH2
Antimicrobial Polymer Catheter Storage Cabinet, 41"W x 25"D x 72"H, Standard Doors, Taupe
Qty
  • Web Price
    $5,397.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The METRO® STARSYS™ catheter storage cabinet features a modular design for the mixing of catheters and other supplies in the same cabinet. Full-extension catheter slides provide high-density storage and easy access. Made of easy-to-clean polymer material, cabinet with not dent, chip, rush, flake, or corrode. The Microban® antimicrobial protection within the polymer inhibits the growth of stain and order-causing bacteria.
Show More Close
 

Technical Specifications

Item # 6EJK3
Mfr. Model # SXRD72SCATH2
UNSPSC #30161801
Shipping Weight 305.0 lbs
Country of Origin USA *
Item - Medical Cabinets Catheter Storage Cabinet
Height of Cabinet 72"
Depth of Cabinet 25"
Width of Cabinet 41"
Cabinet Color Taupe
Material - Cabinets Antimicrobial Polymer
Mobile/Stationary Stationary
Number of Doors 2
Cabinet Locking Mechanism Keyed
Cabinet Door Type Standard
Number of Cabinet Shelves 0
Drawer Color Light Taupe
Drawer Pull Color Dark Taupe
No. of Drawers 5
Door Opening Right/Left Hinged
Includes (1) 270 degree locking door, (1) catheter module with 3 slides, (30) labels, (15) hooks, (1) 3" drawer, (2) 6" drawers, (2) 9" drawers, (3) shelves, (1) 270 degree non-locking door and (1) push handle
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close