Check Availability
  • METRO 

    Add-On Wire Shelving Unit, 60"W x 24"D x 63"H, 4 Shelves, Epoxy Finish, White

  • Item # 8ZDR0
  • Mfr. Model # 4/2460NW2/63PW8/9995
Add-On Wire Shelving Unit, 60"W x 24"D x 63"H, 4 Shelves, Epoxy Finish, White
Qty
  • Web Price
    $453.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Add-On Wire Shelving Unit connects to starter units (available separately) to help provide unique storage solutions in industrial and commercial environments.
Show More Close
 

Technical Specifications

Item # 8ZDR0
Mfr. Model # 4/2460NW2/63PW8/9995
UNSPSC #24102004
Shipping Weight 91.0 lbs
Country of Origin Mexico *
Item Wire Shelving Unit
Wire Shelving Type Add-On
Wire Shelving Material Steel
No. of Shelves 4
Overall Width 60"
Overall Depth 24"
Overall Height 63"
Wire Shelf Adjustment Type Split Sleeve
Shelf Capacity 500 lb.
Shelf Adjustments 1"
Color White
Wire Shelving Finish Epoxy
Includes (4) Shelves, (2) Posts and (8) "S" Hooks
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms