Check Availability
  • METRO 

    Add-On Wire Shelving Unit, 48"W x 24"D x 54"H, 4 Shelves, Chrome Plated Finish, Silver

  • Item # 45RL11
  • Mfr. Model # 54P-2 2448NC-4 9995Z-8
Add-On Wire Shelving Unit, 48"W x 24"D x 54"H, 4 Shelves, Chrome Plated Finish, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45RL11
Mfr. Model # 54P-2 2448NC-4 9995Z-8
UNSPSC #24102004
Shipping Weight 62.927 lbs
Country of Origin Mexico *
Item Wire Shelving Unit
Wire Shelving Type Add-On
Wire Shelving Material Steel
No. of Shelves 4
Overall Width 48"
Overall Depth 24"
Overall Height 54"
Wire Shelf Adjustment Type Split Sleeve
Shelf Capacity 500 lb.
Shelf Adjustments 1"
Color Silver
Wire Shelving Finish Chrome Plated
Includes (4) Shelves, (2) Posts and (8) "S" Hooks
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms