Check Availability
  • METRO 

    72"W x 18"D Wire Shelf, Chrome Plated Finish, 600 lb. Shelf Capacity, Silver

  • Item # 4UX20
  • Mfr. Model # A1872NC-5
72"W x 18"D Wire Shelf, Chrome Plated Finish, 600 lb. Shelf Capacity, Silver
Qty
  • Web Price
    $532.51 / pkg. of 5
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4UX20
Mfr. Model # A1872NC-5
UNSPSC #24102004
Shipping Weight 101.0 lbs
Country of Origin Mexico *
Item - Wire Shelves Wire Shelf
Wire Shelving Material Steel
Overall Depth 18"
Overall Width 72"
Shelf Capacity 600 lb.
Wire Shelf Adjustment Type Quick Adjust Lever
Lip Height 1/4"
Color Silver
Wire Shelving Finish Chrome Plated
For Use With Metro Super Erecta SiteSelect Posts
Standards NSF, ISO 9001-9002
* This product's country of origin is subject to change

Welcome Sign In