Check Availability
  • METRO 

    72"W x 18"D Wire Shelf, Stainless Steel Finish, 600 lb. Shelf Capacity, Silver

  • Item # 1BCL5
  • Mfr. Model # A1872NS
72"W x 18"D Wire Shelf, Stainless Steel Finish, 600 lb. Shelf Capacity, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1BCL5
Mfr. Model # A1872NS
UNSPSC #24102004
Shipping Weight 88.0 lbs
Country of Origin Mexico *
Item - Wire Shelves Wire Shelf
Wire Shelving Material Stainless Steel
Overall Depth 18"
Overall Width 72"
Shelf Capacity 600 lb.
Wire Shelf Adjustment Type Quick Adjust Lever
Color Silver
Wire Shelving Finish Stainless Steel
Standards NSF, ISO 9001-9002
Includes Plastic Sleeves, Wedges
* This product's country of origin is subject to change

Welcome Sign In