Check Availability
  • METRO 

    62-7/16" White Wire Shelf Post, Epoxy Finish, Leveling Feet Included: Yes

  • Item # 26G801
  • Mfr. Model # 63PQW-4
62-7/16" White Wire Shelf Post, Epoxy Finish, Leveling Feet Included: Yes
Qty
  • Web Price
    $95.22 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Metro® quikSLOT™ steel shelf post is a sturdy part of the quikSLOT™ display shelving system. The shelving system offers the versatility to easily add, remove, or adjust a shelf.
Show More Close
 

Technical Specifications

Item # 26G801
Mfr. Model # 63PQW-4
UNSPSC #24102004
Catalog Page 1249
Shipping Weight 3.6 lbs
Country of Origin USA *
Item Wire Shelf Post
Wire Shelving Material Steel
Post Height 62-7/16"
Post Width 1"
Wire Shelf Adjustment Type qwikSLOT Shelf Clip
Leveling Feet Included Yes
Color White
Wire Shelving Finish Epoxy
For Use With Metro qwikSLOT Shelving
* This product's country of origin is subject to change

Compliance and Restrictions