Check Availability
  • METRO 

    62-7/16" Silver Wire Shelf Post, Chrome Plated Finish, Leveling Feet Included: Yes

  • Item # 22A710
  • Mfr. Model # 63P-4
62-7/16" Silver Wire Shelf Post, Chrome Plated Finish, Leveling Feet Included: Yes
Qty
  • Web Price
    $86.52 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• Sold separately to allow reconfiguration as storage needs change
• Include 8 "S" hooks per pair of Add-On posts
• SiteSelect posts work with both Super Erecta and Super Erecta Adjustable shelves
• NSF Listed
Show More Close
 

Technical Specifications

Item # 22A710
Mfr. Model # 63P-4
UNSPSC #56111906
Catalog Page 1250
Shipping Weight 13.5 lbs
Country of Origin Mexico *
Item Wire Shelf Post
Wire Shelving Material Steel
Post Height 62-7/16"
Post Width 1"
Wire Shelf Adjustment Type Split Sleeve
Leveling Feet Included Yes
Color Silver
Wire Shelving Finish Chrome Plated
For Use With Metro Super Erecta Shelving
Standards NSF, ISO 9001-9002
* This product's country of origin is subject to change

Compliance and Restrictions