Check Availability
  • METRO 

    62-7/16" Hunter Green Wire Shelf Post, Epoxy Finish, Leveling Feet Included: Yes

  • Item # 26G816
  • Mfr. Model # 63PQ-DHG-4
62-7/16" Hunter Green Wire Shelf Post, Epoxy Finish, Leveling Feet Included: Yes
Qty
  • Web Price
    $106.17 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26G816
Mfr. Model # 63PQ-DHG-4
UNSPSC #24102004
Shipping Weight 3.6 lbs
Country of Origin Mexico *
Item Wire Shelf Post
Wire Shelving Material Steel
Post Height 62-7/16"
Post Width 1"
Wire Shelf Adjustment Type qwikSLOT Shelf Clip
Leveling Feet Included Yes
Color Hunter Green
Wire Shelving Finish Epoxy
For Use With Metro qwikSLOT Shelving
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close