Check Availability
  • METRO 

    62-7/16" Green Wire Shelf Post, Epoxy Finish, Leveling Feet Included: Yes

  • Item # 22A742
  • Mfr. Model # 63PK3-4
62-7/16" Green Wire Shelf Post, Epoxy Finish, Leveling Feet Included: Yes
Qty
  • Web Price
    $103.00 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features Microban® antimicrobial protection to help keep surfaces cleaner.
Show More Close
 

Technical Specifications

Item # 22A742
Mfr. Model # 63PK3-4
UNSPSC #56111906
Catalog Page 1250
Shipping Weight 13.86 lbs
Country of Origin Mexico *
Item Wire Shelf Post
Wire Shelving Material Antimicrobial Steel
Post Height 62-7/16"
Post Width 1"
Wire Shelf Adjustment Type Split Sleeve
Leveling Feet Included Yes
Color Green
Wire Shelving Finish Epoxy
For Use With Metro Super Erecta Shelving
Standards NSF, ISO 9001-9002
* This product's country of origin is subject to change

Compliance and Restrictions