Check Availability
  • METRO 

    62-7/16" Flame Red Wire Shelf Post, Epoxy Finish, Leveling Feet Included: Yes

  • Item # 22A750
  • Mfr. Model # 63PF-4
62-7/16" Flame Red Wire Shelf Post, Epoxy Finish, Leveling Feet Included: Yes
Qty
  • Web Price
    $95.79 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22A750
Mfr. Model # 63PF-4
UNSPSC #56111906
Shipping Weight 16.0 lbs
Country of Origin Mexico *
Item Wire Shelf Post
Wire Shelving Material Steel
Post Height 62-7/16"
Post Width 1"
Wire Shelf Adjustment Type Split Sleeve
Leveling Feet Included Yes
Color Flame Red
Wire Shelving Finish Epoxy
For Use With Metro Super Erecta Shelving
Standards NSF, ISO 9001-9002
* This product's country of origin is subject to change

Compliance and Restrictions