Check Availability
62-7/16" Copper Hammertone Wire Shelf Post, Epoxy Finish, Leveling Feet Included: Yes
  • METRO 

    62-7/16" Copper Hammertone Wire Shelf Post, Epoxy Finish, Leveling Feet Included: Yes

  • Item # 22A774
  • Mfr. Model # 63P-DCH-4
  • Web Price
    $93.00 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 22A774
Mfr. Model # 63P-DCH-4
UNSPSC #56111906
Shipping Weight 14.4 lbs
Country of Origin Mexico *
Item Wire Shelf Post
Wire Shelving Material Steel
Post Height 62-7/16"
Post Width 1"
Wire Shelf Adjustment Type Split Sleeve
Leveling Feet Included Yes
Color Copper Hammertone
Wire Shelving Finish Epoxy
For Use With Metro Super Erecta Shelving
Standards NSF, ISO 9001-9002

* This product's country of origin is subject to change

Compliance and Restrictions