Check Availability
  • METRO 

    62-7/16" Black Wire Shelf Post, Epoxy Finish, Leveling Feet Included: Yes

  • Item # 22A727
  • Mfr. Model # 63PBL-2 999Z5-8
62-7/16" Black Wire Shelf Post, Epoxy Finish, Leveling Feet Included: Yes
Qty
  • Web Price
    $72.10 / pkg. of 2
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22A727
Mfr. Model # 63PBL-2 999Z5-8
UNSPSC #56111906
Shipping Weight 8.24 lbs
Country of Origin Mexico *
Item Wire Shelf Post
Wire Shelving Material Steel
Post Height 62-7/16"
Post Width 1"
Wire Shelf Adjustment Type Split Sleeve
Leveling Feet Included Yes
Color Black
Wire Shelving Finish Epoxy
For Use With Metro Super Erecta Shelving
Standards NSF, ISO 9001-9002
* This product's country of origin is subject to change

Welcome Sign In