Check Availability
61-13/16" Silver Wire Shelf Post, Stainless Steel Finish, Leveling Feet Included: No
  • METRO 

    61-13/16" Silver Wire Shelf Post, Stainless Steel Finish, Leveling Feet Included: No

  • Item # 2ENK4
  • Mfr. Model # 63UPS
  • Web Price
    $235.00 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 2ENK4
Mfr. Model # 63UPS
UNSPSC #31162701
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Wire Shelf Post
Wire Shelving Material Stainless Steel
Post Height 61-13/16"
Post Width 1"
Wire Shelf Adjustment Type Split Sleeve
Leveling Feet Included No
Color Silver
Wire Shelving Finish Stainless Steel
For Use With Metro Super Erecta Shelving
Standards NSF, ISO 9001-9002

* This product's country of origin is subject to change

Compliance and Restrictions