Check Availability
  • METRO 

    61-13/16" Silver Wire Shelf Post, Chrome Plated Finish, Leveling Feet Included: No

  • Item # 2ENH6
  • Mfr. Model # 63UP
61-13/16" Silver Wire Shelf Post, Chrome Plated Finish, Leveling Feet Included: No
Qty
  • Web Price
    $84.00 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ENH6
Mfr. Model # 63UP
UNSPSC #24102004
Shipping Weight 16.0 lbs
Country of Origin Mexico *
Item Wire Shelf Post
Wire Shelving Material Steel
Post Height 61-13/16"
Post Width 1"
Wire Shelf Adjustment Type Split Sleeve
Leveling Feet Included No
Color Silver
Wire Shelving Finish Chrome Plated
For Use With Metro Super Erecta Shelving
Standards NSF, ISO 9001-9002
* This product's country of origin is subject to change

Compliance and Restrictions