Check Availability
  • METRO 

    61-13/16" Green Wire Shelf Post, Epoxy Finish, Leveling Feet Included: No

  • Item # 5JNU6
  • Mfr. Model # 63UPK3
61-13/16" Green Wire Shelf Post, Epoxy Finish, Leveling Feet Included: No
Qty
  • Web Price
    $94.00 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features Microban® antimicrobial protection to help keep surfaces cleaner.
Show More Close
 

Technical Specifications

Item # 5JNU6
Mfr. Model # 63UPK3
UNSPSC #31162701
Shipping Weight 14.03 lbs
Country of Origin Mexico *
Item Wire Shelf Post
Wire Shelving Material Antimicrobial Steel
Post Height 61-13/16"
Post Width 1"
Wire Shelf Adjustment Type Split Sleeve
Leveling Feet Included No
Color Green
Wire Shelving Finish Epoxy
For Use With Metro Super Erecta Shelving
Standards NSF, ISO 9001-9002
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close