Check Availability
  • METRO 

    61-13/16" Flame Red Wire Shelf Post, Epoxy Finish, Leveling Feet Included: No

  • Item # 20W786
  • Mfr. Model # 63UPF
61-13/16" Flame Red Wire Shelf Post, Epoxy Finish, Leveling Feet Included: No
Qty
  • Web Price
    $24.71 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20W786
Mfr. Model # 63UPF
UNSPSC #24102004
Shipping Weight 3.6 lbs
Country of Origin Mexico *
Item Wire Shelf Post
Wire Shelving Material Steel
Post Height 61-13/16"
Post Width 1"
Wire Shelf Adjustment Type Split Sleeve
Leveling Feet Included No
Color Flame Red
Wire Shelving Finish Epoxy
For Use With Metro Super Erecta Shelving
* This product's country of origin is subject to change

Compliance and Restrictions