Check Availability
  • METRO 

    60"W x 24"D Wire Shelf, Stainless Steel Finish, 600 lb. Shelf Capacity, Silver

  • Item # 1BDL2
  • Mfr. Model # A2460NS
60"W x 24"D Wire Shelf, Stainless Steel Finish, 600 lb. Shelf Capacity, Silver
Qty
  • Web Price
    $2,115.00 / pkg. of 5
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1BDL2
Mfr. Model # A2460NS
UNSPSC #24102004
Shipping Weight 91.0 lbs
Country of Origin Mexico *
Item - Wire Shelves Wire Shelf
Wire Shelving Material Stainless Steel
Overall Depth 24"
Overall Width 60"
Shelf Capacity 600 lb.
Wire Shelf Adjustment Type Quick Adjust Lever
Color Silver
Wire Shelving Finish Stainless Steel
Standards NSF, ISO 9001-9002
Includes Plastic Wedges, Sleeves
* This product's country of origin is subject to change

Compliance and Restrictions