Check Availability
  • METRO 

    60"W x 21"D Wire Shelf, Chrome Plated Finish, 600 lb. Shelf Capacity, Silver

  • Item # 21Z709
  • Mfr. Model # A2160NC-4
60"W x 21"D Wire Shelf, Chrome Plated Finish, 600 lb. Shelf Capacity, Silver
Qty
  • Web Price
    $396.78 / pkg. of 4
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21Z709
Mfr. Model # A2160NC-4
UNSPSC #56111906
Catalog Page 1251
Shipping Weight 68.8 lbs
Country of Origin Mexico *
Item - Wire Shelves Wire Shelf
Wire Shelving Material Steel
Overall Depth 21"
Overall Width 60"
Shelf Capacity 600 lb.
Wire Shelf Adjustment Type Quick Adjust Lever
Lip Height 1/4"
Color Silver
Wire Shelving Finish Chrome Plated
For Use With Metro Super Erecta SiteSelect Posts
Standards NSF, ISO 9001-9002
Includes (16) Pairs of Split Sleeves
* This product's country of origin is subject to change

Compliance and Restrictions