Check Availability
  • METRO 

    60"L x 24"H Silver Cabinet Dolly, 1500 lb. Load Capacity

  • Item # 19N115
  • Mfr. Model # D56MN
60"L x 24"H Silver Cabinet Dolly, 1500 lb. Load Capacity
Qty
  • Web Price
    $1,197.89 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19N115
Mfr. Model # D56MN
UNSPSC #24101503
Shipping Weight 58.0 lbs
Country of Origin USA *
Item Cabinet Dolly
Platform Style Open, Flush
Load Capacity 1500 lb.
Platform Length 60"
Platform Width 24"
Caster Wheel Type Swivel
Caster Wheel Dia. 6"
Caster Wheel Width 2"
Number of Caster Wheels 4
Caster Wheel Material Polyurethane
Platform Material Aluminum
Color Silver
For Use With Super Erecta Shelves and Posts
Includes Wrap-Around Bumper
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms